Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 24 Grit, TS, PK50
Mfr # 69957399649
Zoro # G7551013
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399649
- Zoro # G7551013
- UPC # 699573996492
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P24, Overall Diameter 3 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- MERIT Non-Woven Discs2 In. Surface Prep Type I (08834168277)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- MERIT Quick Change Disc, AlO, 2in, 180G, TS, PK100 (69957399646)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- Merit Quick Change Discs