Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 24 Grit, TP, PK50
Mfr # 69957399785
Zoro # G7622912
original price:
$78.75
39% off
new price: $47.29
/pk 50, $0.95/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399785
- Zoro # G7622912
- UPC # 699573997857
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P24, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- GORDON BRUSH 1-1/4" Brush D .006" Wire D Double Spiral Power Brush - Brass (50291)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- MERIT Quick Change Disc, AlO, 1in, 80G, TP, PK100 (69957399754)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- Merit Quick Change Discs