Shop All Quick Change Discs
Merit
Quick Change Disc, 36Grit, Roll-On/Off
Mfr # 69957399638
Zoro # G2766657
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399638
- Zoro # G2766657
- UPC # 699573996386
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P36, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 5" X 5/8"-11 (13H504)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834163540)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TP, PK100 (08834167023)
- MERIT Quick Change Disc, 2In, Very Fine (08834166317)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167066)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- Merit Quick Change Discs