Shop All Quick Change Discs
Merit
Quick Change Disc, 2inDia, V Fine, 240Grit
Mfr # 08834166405
Zoro # G2766681
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166405
- Zoro # G2766681
- UPC # 088341664051
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Buffing Disc |
Attaching System | TS (Type II) |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Backing Material | Nylon |
Style | Turn-On/Turn-Off |
Max. RPM | 30,000 RPM |
Color | Maroon |
Attachment Type | Turn-On/Off |
Backing Weight | X |
Abrasive Grade | Very Fine |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Abrasive Grit | 240 |
Disc Attachment System | TS/TSM Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Very Fine, Grit 240, Overall Diameter 2 in, Quick Change System TS, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING VGNK- 7 Piece Nylon Twisted Wire Tube Brush Kit For Valve Guides With Ring Handles (VGNK)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- MERIT Pink3 x 1 x 1/4 In. 1/4 Shank Mini Flap (69957339715)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (69957399698)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100 (08834167111)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313137)
- Merit Quick Change Discs