Shop All Quick Change Discs
Merit
Quick Change Disc, 2in.Dia., Coarse, 50Grit
Mfr # 69957399708
Zoro # G2766675
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399708
- Zoro # G2766675
- UPC # 699573997086
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P50, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 1-1/2"x.035"x1/8" (66243427831)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167066)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- MERIT Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100 (69957399702)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- Merit Quick Change Discs