Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, Very Fine
Mfr # 66623340049
Zoro # G8510126
original price:
$1.05
15% off
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 150
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 66623340049
- Zoro # G8510126
- UPC # 666233400491
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 150, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SN-61 Type SN Carbide Bur Inverted Taper Double Cut (5560123)
- FLEX-HONE TOOL GBD500600BC FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD500600BC)
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 10 pk (DCD060220H10G)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- MERIT Quick Change Disc, 2In, 60Grit, TP, PK100 (69957399777)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- Merit Quick Change Discs