Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, 80Grit, TP, PK100
Mfr # 69957399778
Zoro # G7573325
product price: $67.15
/pk 100, $0.67/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399778
- Zoro # G7573325
- UPC # 699573997789
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P80, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 180G, Blue (072398-0)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046221)
- Merit Quick Change Discs