Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, 80G, Medium
Mfr # 08834166290
Zoro # G8510117
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166290
- Zoro # G8510117
- UPC # 088341662903
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98854)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 80 (08834137471)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184224)
- MERIT Quick Change Sand Disc, 2In, 120G, TP, PK100 (69957399780)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- MERIT Quick Change Disc, AlO, 3in, 50G, TS, PK50 (69957399652)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- Merit Quick Change Discs