Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, 60Grit, TP, PK100
Mfr # 69957399777
Zoro # G7564365
original price:
$87.19
15% off
new price: $73.65
/pk 100, $0.74/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399777
- Zoro # G7564365
- UPC # 699573997772
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- 3M Unitized Wheel Mandrel, PK5 (7000028456)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht (66253364247)
- 3M Finesse-it Buffing Pad 28879, 3-3/4in, Gre (28879)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- MIRKA Trim-Kut Grinding Disc 5" P24 (63-500-024)
- Merit Quick Change Discs