Shop All Quick Change Discs
Merit
Quick Change Disc, 1-1/2In, Coarse
Mfr # 08834166407
Zoro # G8510162
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TS (Type II)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166407
- Zoro # G8510162
- UPC # 088341664075
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc |
Attaching System | TS (Type II) |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Polyester; Nylon |
Style | Turn-On/Turn-Off |
Abrasive Grit | 50 |
Color | Brown |
Disc Attachment System | TS/TSM Turn-On/Off |
Max. RPM | 30,000 RPM |
Abrasive Grade | Coarse |
Attachment Type | Turn-On/Off |
Backing Weight | Y |
Disc Attachment Type | Type 2 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TS |
Resistance Properties | Load |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211682)
- VSM Abrasive Belt, 120 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (249118)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-002022)
- WEILER .190" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26908)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- MERIT Quick Change Disc, 2In, 80G, Medium, Backing Weight: X (66623340037)
- MERIT Quick Change Disc, AlO, 1in, 80G, TP, PK100 (69957399754)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- Merit Quick Change Discs