Shop All Quick Change Discs
Merit
Quick Change Disc, 1-1/2In, Coarse
Mfr # 08834163540
Zoro # G8510065
original price:
$0.65
4% off
new price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834163540
- Zoro # G8510065
- UPC # 088341635402
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Polyester; Nylon |
Style | Roll-On/Roll-Off |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Backing Weight | Y |
Abrasive Grade | Coarse |
Max. RPM | 30,000 RPM |
Abrasive Grit | 50 |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- OSBORN Crimped Wire End Brush, 3/4", 0003006100 (0003006100)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- MERIT Quick Change Disc, 3In, 60 Grit, TP, PK50 (69957399789)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (69957399698)
- MERIT Quick Change Disc, 4In, 50G, Coarse (08834166388)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166319)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- Merit Quick Change Discs