Shop All Back Up Pads
Merit
Quck Chang Dsc Backup Pad, 3D, TR
Mfr # 08834160019
Zoro # G0305751
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834160019
- Zoro # G0305751
- UPC # 088341600196
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Length | 2 1/2 in |
Overall Width | 3 in |
Overall Diameter | 3 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82985)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728744)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- MERIT Dsc Holder (08834164146)
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- MERIT Qk Change Dsc Backup Pad, 3D, TS, TurnOnOff (08834161626)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- MIRKA Backup Pad 5" Grip (MPADBU-5)
- Merit Back Up Pads