Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50
Mfr # 08834167117
Zoro # G1554393
original price:
$105.92
18% off
new price: $85.99
/pk 50, $1.72/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167117
- Zoro # G1554393
- UPC # 088341671172
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 2In, Very Fine (08834166317)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 (71-31442K)
- Merit Quick Change Discs