Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 3in, 60G, TP, PK50
Mfr # 08834167033
Zoro # G1613911
original price:
$54.39
9% off
new price: $48.99
/pk 50, $0.98/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167033
- Zoro # G1613911
- UPC # 088341670335
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TP, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- MERIT Non-Woven Discs3 In. Buffing Disc Type (08834166398)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- MERIT Disc 2" High Strength Non-Woven Buffing (08834164064)
- MERIT Quick Change Disc, AlO, 1in, 120G, TS, PK100 (69957399620)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- Merit Quick Change Discs