Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 3in, 50G, TR, PK50
Mfr # 08834167116
Zoro # G2504205
product price: $80.39
/pk 50, $1.61/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167116
- Zoro # G2504205
- UPC # 088341671165
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100 (69957399700)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TS (59242)
- Merit Quick Change Discs