Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 3in, 36G, TS, PK50
Mfr # 08834167072
Zoro # G2784056
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834167072
- Zoro # G2784056
- UPC # 088341670724
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- ALC Deluxe Hood (40339)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Fill (10313)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- MERIT Coated Quick-Change DiscsQuick-Change Te (08834165001)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- Merit Quick Change Discs