Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100
Mfr # 08834167111
Zoro # G0845083
original price:
$112.99
9% off
new price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 80
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167111
- Zoro # G0845083
- UPC # 088341671110
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340035)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- Merit Quick Change Discs