Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100
Mfr # 08834167026
Zoro # G1878852
original price:
$158.99
10% off
new price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167026
- Zoro # G1878852
- UPC # 088341670267
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TP, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- S&G TOOL AID SILICA FREE ABRASIVE MATL 1-1/2 LBS BG (SG18530)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank, HD (82902)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- NORTON ABRASIVES Quick Change Disc, 3in.Dia., Coarse, 36Grit (63642503657)
- Merit Quick Change Discs