Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25
Mfr # 08834163272
Zoro # G3382802
product price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grit 36
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834163272
- Zoro # G3382802
- UPC # 088341632722
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27611)
- CLESCO CR-10 Standard Tapered Type Mandrel for Cartridge Roll (CR-10)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Disc 2" High Strength Non-Woven Buffing (08834164064)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- MERIT Quick Change Disc, AlO, 2in, 24G, TR, PK100 (69957399705)
- ARC ABRASIVES Quick Change Disc, 50 Grit, Brown, PK100 (31452K)
- Merit Quick Change Discs