Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 2in, 36G, TP, PK100
Mfr # 08834167023
Zoro # G1887471
product price: $83.15
/pk 100, $0.83/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167023
- Zoro # G1887471
- UPC # 088341670236
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TP, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- MARCO 1-1/4" Aluminum Nozzle Holder - 1-1/4" NPS (10NHA3)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P060-FSx1)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- MERIT Quick Change Disc, 3In, 40G, Nylon (08834167823)
- MERIT Qk Change Disc, ZircAlO, 3in, 80G, TP, PK50 (08834167034)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184224)
- MERIT Quick Change Disc, 2In, 80G, Medium, Backing Weight: X (66623340037)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- Merit Quick Change Discs