Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 1-1/2in, 120G, TR
Mfr # 08834167106
Zoro # G3289307
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834167106
- Zoro # G3289307
- UPC # 088341671066
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 1 1/2 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS ST 2.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 2.5", 50PK (11-42502/50)
- DEWALT Replacement 6 Pc Nozzle Gun for Abrasive Blast Cabinet (DXCM005-0046)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/4x1.25, AO, 36/46 (66253161250)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167066)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- MERIT Quick Change Sand Disc, 2In, 120G, TP, PK100 (69957399780)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- Merit Quick Change Discs