Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100
Mfr # 69957399766
Zoro # G0413427
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TP (Type I)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399766
- Zoro # G0413427
- UPC # 699573997666
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P80, Overall Diameter 1 1/2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- NORTON ABRASIVES Vitrified Mounted Point, 1/4 x1/2in, 60G (61463624504)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- MERIT Quick Change Disc, 3In, 100Grit, TS, PK50 (69957399655)
- MERIT Disc 2" High Strength Non-Woven Buffing (08834164064)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340035)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- Merit Quick Change Discs