Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100
Mfr # 69957399696
Zoro # G0808123
original price:
$76.15
17% off
new price: $63.15
/pk 100, $0.63/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 50
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399696
- Zoro # G0808123
- UPC # 699573996966
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P50, Overall Diameter 1 1/2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 120 Grit, Abranet (AB-2.5-14-120T)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- MERIT Quick Change Disc, AlO, 1in, 120G, TS, PK100 (69957399620)
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100 (69957399700)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- MERIT Quick Change Disc, 2In, 36Grit, TR, PK100 (69957399706)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- Merit Quick Change Discs