Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100
Mfr # 69957399694
Zoro # G1156145
product price: $50.19
/pk 100, $0.50/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399694
- Zoro # G1156145
- UPC # 699573996942
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P36, Overall Diameter 1 1/2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- COGSDILL Burr, 2-5 mm (MYA-4.0)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels 54 Grit - 20 Pk (26-20)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- Merit Quick Change Discs