Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100
Mfr # 69957399702
Zoro # G2835962
original price:
$60.89
10% off
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 180
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399702
- Zoro # G2835962
- UPC # 699573997024
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P180, Overall Diameter 1 1/2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Yellow 3"x1"Lt CompoundgPolishg(2pk) (BUF330G)
- CLESCO SS-012048-120A Spiral Coated Abrasive Sanding Sleeve (SS-012048-120A)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (326637)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- Merit Quick Change Discs