Shop All Back Up Pads
Merit
Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff
Mfr # 08834164005
Zoro # G9320394
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834164005
- Zoro # G9320394
- UPC # 088341640055
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Connector Size | 1/4 in |
Overall Width | 3 in |
Overall Diameter | 3 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Length | 2 1/2 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30720V)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506138)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm (08834164113)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- Merit Back Up Pads