Shop All Back Up Pads
Merit
Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff
Mfr # 08834164002
Zoro # G9663543
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 40,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834164002
- Zoro # G9663543
- UPC # 088341640024
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Back Mounting Size | 1/4 in |
Diameter | 1" |
Overall Diameter | 1 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size | 1/4 in |
Overall Length | 2 1/2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 1 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 40,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 in, Overall Diameter 1 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- VSM VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (332505)
- DEDECO SUNBURST 7/8'' TC DUAL DISC ASSORTMENT 43/KIT (1920)
- 3M Sanding Hand Pad, Diamond, M125, PK10 (7000045665)
- MERIT Qk Chang Dsc Backup Pad, 3D, TS, TurnOnOff (08834160017)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- MERIT Backup Pads2 In. Type 3 QC Backup Pad - (08834164641)
- MERIT Qk Change Dsc Backup Pad, 3D, TS, TurnOnOff (08834161626)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- Merit Back Up Pads