Shop All Back Up Pads
Merit
Qk Chang Dsc BU Pad, 1-1/2D, TS
Mfr # 08834164622
Zoro # G0534161
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/2 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834164622
- Zoro # G0534161
- UPC # 088341646224
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 1 1/2 in |
Back Mounting Size | 1/4 in |
Diameter | 1-1/2" |
Overall Width | 1 1/2 in |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Length | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- DEDECO SUNBURST 3" TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1342)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- PFERD 5/16" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83352)
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff (08834160015)
- MERIT Backup Pads2 In. Type 3 QC Backup Pad - (08834164641)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm (08834164113)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- Merit Back Up Pads