Shop All Back Up Pads
Merit
Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff
Mfr # 08834160015
Zoro # G1974183
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834160015
- Zoro # G1974183
- UPC # 088341600158
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Length | 2 1/2 in |
Overall Width | 3 in |
Overall Diameter | 3 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- NORTON CO ProSand 5X Contour Sanding Pad, Fine, PK 2 (82082)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398029)
- VIRGINIA ABRASIVES Virginia Abrasives 018-81924 3 x 21 in. 24 Grit Cloth Floor Sanding Belt - Pack Of 10 (757416)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- MERIT Qk Chang Dsc Backup Pad, 3D, TS, TurnOnOff (08834160017)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm (08834164113)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- DYNABRADE Non Vacuum, Disc Pad, 5" dia. (57542)
- Merit Back Up Pads