Shop All Back Up Pads
Merit
Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff
Mfr # 08834160009
Zoro # G1557683
original price:
$13.69
5% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834160009
- Zoro # G1557683
- UPC # 088341600097
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Overall Length | 2 1/2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 2 in |
Connector Size | 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 180 Grit Drywall Sander Pads 5Pack, 5PK (TP00185)
- WEILER 3"MaximumDensityMiniatureNyloxDiscBrush, 80SCCrimpedRectangularFill (85981)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20087)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- 3M Fiber Disc Backup Pad, 5 in Dia, PK10 (88656)
- Merit Back Up Pads