Shop All Back Up Pads
Merit
Qk Chang Dsc Backup Pad, 1-1/4D, TR
Mfr # 08834160002
Zoro # G1985681
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 40,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834160002
- Zoro # G1985681
- UPC # 088341600028
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Back Mounting Size | 1/4 in |
Diameter | 1-1/4" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 1 in |
Overall Length | 2 1/2 in |
Overall Width | 1 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 40,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 in, Overall Diameter 1 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALI 9X11 EMERY CLOTH FINBULK SANDPAPER (3290)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722550)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (08834131574)
- MERIT Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff (08834164005)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- Merit Back Up Pads