Shop All Back Up Pads
Merit
Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff
Mfr # 08834160016
Zoro # G0719765
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834160016
- Zoro # G0719765
- UPC # 088341600165
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size | 1/4 in |
Overall Width | 3 in |
Overall Length | 2 1/2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Diameter | 3 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- MARCO #6 Brass Poly TC NPS Nozzle - 3/8" (10TC6BP)
- 3M Mandrel For Scotch-Brite Radial Bristle Discs Holds 15-28 Discs (991)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- MERIT Disc Holder (08834160021)
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff (08834160015)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK10 (7100033003)
- Merit Back Up Pads