Shop All Rags & Towels
Merit Pro
Merit Pro 811 Terry Towels; 18 Pack
Mfr # 19736008112
Zoro # G704017950
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 19736008112
- Zoro # G704017950
- UPC # 19736008112
- Country of Origin China
- Category Rags & Towels
Description
Features
- Extra soft, super absorbent.
- Use for washing, drying, cleaning.
- 100% cotton.
- Cleaning grade.
- Ideal for cleaning, polishing, washing & wiping.
- For use in home, garage or factory.
- Size - 14 x 17 in.
- 18 pack
- Each weight - 2.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410813)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- E-CLOTH Polyamide/Polyester Glass and Polish Cloth 16 in. W X 20 in. L , 4PK (10904)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, PK24 (2164037)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 5 lb bag (N-C60-5BG)
- Merit Pro Rags & Towels