Shop All Automotive Radiators
Merit Pro
Merit Pro 554 2.5 in. Bent Radiator Brush
Mfr # 652270005546
Zoro # G804018796
original price:
$24.99
10% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270005546
- Zoro # G804018796
- UPC # 652270005546
- Country of Origin China
- Category Automotive Radiators
Description
Features
- Long wooden bent handle.
- Flat sash.
- 100% black china bristle.
- Tin rounded ferrule.
- Size - 2.5 in.
- Each weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME FLAT TIRE REPAIR 22OZ (50139)
- M-D A/C Window Seal 2-1/4"X2" (02535)
- TOW READY 63057 2 In. Receiver Mount Pintle Hook Mounting Plate (TO320518)
- GVS-RPB Link Tear Off Lens, PK25 (17-815)
- MERIT PRO Merit Pro 552 1.5 in. Bent Radiator Brush (652270005522)
- MERIT PRO Merit Pro 553 2 in. Bent Radiator Brush (652270005539)
- DAYCO 88-96 Fordheavy 14.6L Radiator Hose, 71509 (71509)
- DAYCO 56-98 Numerous Applications Radiator Hose, 70827 (70827)
- BOSCH Engine Coolant Temperature Sensor, 0280130122 (0280130122)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- SPECTRONICS/TRACER Ez-Ject R-134A/Pag A/C Dye Injection Kit With Tp9 (TP9848-BX)
- Merit Pro Automotive Radiators