Shop All Automotive Radiators
Merit Pro
Merit Pro 553 2 in. Bent Radiator Brush
Mfr # 652270005539
Zoro # G604018897
original price:
$23.09
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270005539
- Zoro # G604018897
- UPC # 652270005539
- Country of Origin China
- Category Automotive Radiators
Description
Features
- Long wooden bent handle.
- Flat sash.
- 100% black china bristle.
- Tin rounded ferrule.
- Size - 2 in.
- Each weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- DORMAN Rear Leaf Spring, 929-226 (929-226)
- DC CARGO Clevis Slip Hook for G70 Transport Chains, 3/8in (CSH38)
- GROTE Battery Cable, Red, 4 Ga, 50 ft. Spool (82-6713)
- MERIT PRO Merit Pro 554 2.5 in. Bent Radiator Brush (652270005546)
- MERIT PRO Merit Pro 552 1.5 in. Bent Radiator Brush (652270005522)
- CSF 3653 1 Row Plastic Tank Aluminum Core Radiator (3653)
- MOTORCRAFT Radiator And Seal Asy-Heater, Hc74 (HC74)
- AISIN Engine Cooling Fan Pulley Bracket, FBT-007 (FBT-007)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- MAHLE Engine Oil Cooler Mounting Kit, GS33680 (GS33680)
- Merit Pro Automotive Radiators