Shop All Painting Tools
Merit Pro
Merit Pro 346 72 in. Yellow Fiberglass Extension Pole
Mfr # 652270003467
Zoro # G604018699
original price:
$137.87
51% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270003467
- Zoro # G604018699
- UPC # 652270003467
- Country of Origin China
- Category Painting Tools
Description
Features
- Fiberglass allows for greater safety
- For greater reach
- Lightweight
- Color - Yellow
- Size - 72 in.
- Each weight - 1.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD517)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- PAINT EATER PAINT EATER WAGNER 4.5"" (0513040)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 36179 Cs - 50 5 Quart Lids (USC-36179)
- LOPAREX MASKING PAPER 6""X180' (12906)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad (989721)
- RESOLVE MULTI-TOOL MULTI TOOL PAINT 11 PC (14841)
- HYDE Swivel Paint Pail Hook (45110)
- HANDY Paint Pail 1 Qt. Red Painter's Bucket w/Adjustable Strap And Magnetic Brush Holder (2500)
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- Merit Pro Painting Tools