Shop All Wall Repair Patching
Merit Pro
Merit Pro 3225 8 x 8 in. Contractor Wall Repair Patch - 5 Pack
Mfr # 652270032252
Zoro # G904139698
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 652270032252
- Zoro # G904139698
- UPC # 652270032252
- Country of Origin China
- Category Wall Repair Patching
Description
Features
- Metal patch overlayed with self-adhesive mesh tape.
- High quality.
- Permanent repair on walls and ceilings.
- Easy to use with professional results.
- Size - 8 x 8 in.
- 5 pack
- Each weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- WEST SYSTEM Fillable Caulk Tubes 2Pk (810-2)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Urethane Acrylic Elastomer Base (8701)
- HD K943 Clear Gloss Seam-Fil 1 oz. Tube (K943)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- MEECO MFG CO FURNACE CEMENT 10.3 OZ BUFF (122)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- 3M Sealant, 144 PK (67033)
- U S GYPSUM USG 380270072 Joint Compound, Paste, 1.75 pt (380270)
- Merit Pro Wall Repair Patching