Shop All Vacuum Parts
Merit Pro
Merit Pro 28 3 in. White Bristle Chip Brush - Pack of 2
Mfr # 652270000282
Zoro # G904046996
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270000282
- Zoro # G904046996
- UPC # 652270000282
- Country of Origin China
- Category Vacuum Parts
Description
Features
- Can be used with most paints, glues, and adhesives.
- Disposable
- 100% white china bristle
- Unfinished wood handle with silver ferrule
- Color - White
- Size - 3 in.
- Each weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Disinfectant Cleaner Kit (4-0985)
- 3M Super Polish Pad 4100, 13, White, 5PK (7000000684)
- VIKAN Scrub Pad- Coarse, Brown (5523)
- SELLARS Blue, 6 PK (54416)
- TENNANT Dusting Brush, Use w/4VDV9, 12H304 (190715)
- ELECTROLUX Splash Shield (154701001)
- HOOVER Brush Roller, Fits CH54113 (440007802)
- WORKSHOP WET/DRY VACS Wet/Dry Floor Brush Attachment For 2-1/2-Inch Shop Vacuum Hose (WS25014A)
- HOOVER COMMERCIAL Vacuum Allergen Bag, PK10 (AH10273)
- NOBLES/TENNANT VAC MOTOR ASSEMBLY - TD 36V 3STG 5.7 AMETEK, INCLUDES DELPHI 630 PLUG AND VAC GASKET (9004054)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- Merit Pro Vacuum Parts