Shop All Drop Cloths
Merit Pro
Merit Pro 2100 9 x 12 ft. Treated Paper Drop Cloth
Mfr # 652270021003
Zoro # G704064770
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270021003
- Zoro # G704064770
- UPC # 652270021003
- Country of Origin China
- Category Drop Cloths
Dimensions
Size | 9 ft x 12 ft |
Description
Features
- Disposable, easy-to-use on furniture.
- Helps eliminate paint tracking.
- Size - 9 x 12 ft.
- Each weight - 0.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- RUST-OLEUM RockSolid Gray Water-Based Deck Refresh 1 gal (350007)
- MERIT PRO Merit Pro 2020 9 x 12 ft. Med Weight Canvas Drop Cloth - 8 oz. (652270020204)
- HUSKY 12' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (412C)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- TRIMACO DROPCLTH CNVS FB4X15' (FB6)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- HUSKY 10' x 25' Clear Husky 4-Mil Low Density Plastic Sheeting (41025C)
- MONARCH Drop Cloths 4 x 15 (10 oz) ( 1 Each) (DROP-4X15-10)
- Merit Pro Drop Cloths