Shop All Vacuum Parts
Merit Pro
Merit Pro 15 1 in. White Bristle Chip Brush - Pack of 36
Mfr # 652270000152
Zoro # G804047031
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Pro
- MFR # 652270000152
- Zoro # G804047031
- UPC # 652270000152
- Country of Origin China
- Category Vacuum Parts
Description
Features
- Can be used with most paints, glues, and adhesives.
- Disposable
- 100% white china bristle
- Unfinished wood handle with silver ferrule
- Color - White
- Size - 1 in.
- Pack of 36
- Each weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 17 in L, Yellow, Polypropylene (BPH100)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- NILFISK-ADVANCE AMERICA Nilfisk Filter Bags For Use With Attix 19, 5 Bags/Pack (302002892)
- BISSELL COMMERCIAL Replacement Belt For Vacuums (BGOR-23)
- 3M Vacuum Hose Adapter 28302, 1 in Internal (28302)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- MAKITA Cloth Vacuum Filter (443060-3)
- GLOBAL INDUSTRIAL Replacement 13' Hose For Cat C16V Wet/Dry Vacuum 641759 (CRP1024)
- Merit Pro Vacuum Parts