Shop All Drop Cloths
Merit Pro
388 10 x 20 ft. 1 mil. Dynamic Embossed Plastic Drop Cloth
Mfr # 652270003890
Zoro # G110635823
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 20 ft
- Material Plastic
- Thickness 1 mil
- Size 10 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 652270003890
- Zoro # G110635823
- UPC # 652270003887
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 20 ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 1 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Brown Mahogany Gel Stain Oil-Based Heavy Bodied Stain (BP)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Advanced Waterproofer, Natural Finish, Clear (TPC-0701)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD531)
- ZINSSER 5 gal. White Water Primer (249021)
- MERIT PRO Merit Pro 2020 9 x 12 ft. Med Weight Canvas Drop Cloth - 8 oz. (652270020204)
- FINISH LINE 9' x 400' IPS XMFB9 Finish Line Painter's Plastic (XMFB9)
- IPS 12' x 400' Finish Line Painter's Plastic (XMFB12)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- Merit Pro Drop Cloths