Shop All Drop Cloths
Merit Pro
2085 12 x 15 ft. Heavy Weight Butyl Drop Cloth - 10 oz.
Mfr # 652270020850
Zoro # G110661549
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 652270020850
- Zoro # G110661549
- UPC # 652270020853
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- SIKKENS ProLuxe Cetol 1 RE Transparent Satin Natural Oak Acrylic Latex Wood Finish 1 gal (SIK41005.01)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Beige (HT 200)
- MERIT PRO Merit Pro 2020 9 x 12 ft. Med Weight Canvas Drop Cloth - 8 oz. (652270020204)
- WARP BROTHERS Cloth Drop Plastic 1Mil 9X12Ft (EC-912)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- HUSKY 10' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (410C)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- Merit Pro Drop Cloths