Shop All Drop Cloths
Merit Pro
2080 9 x 12 ft. Heavy Weight Butyl Drop Cloth - 10 oz.
Mfr # 652270020810
Zoro # G210661616
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 652270020810
- Zoro # G210661616
- UPC # 652270020808
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOX Satin Clear Oil-Based Wood Finish 1 qt (TB 6044 25)
- ZINSSER 1 Qt White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249727)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- MERIT PRO Merit Pro 2020 9 x 12 ft. Med Weight Canvas Drop Cloth - 8 oz. (652270020204)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIAMCO Leakproof Canvas Drop Cloth (49122)
- HUSKY 20 ft x 100 ft Clear Husky 6-Mil Low Density Plastic Sheeting (620C)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- Merit Pro Drop Cloths