Shop All Drop Cloths
Merit Pro
2035 9 x 12 ft. Med Weight Butyl Drop Cloth - 8 oz.
Mfr # 652270020360
Zoro # G110653391
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Pro
- MFR # 652270020360
- Zoro # G110653391
- UPC # 652270020358
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- OATEY Primer Pvc Clear 4Oz (30750)
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- MERIT PRO Merit Pro 2020 9 x 12 ft. Med Weight Canvas Drop Cloth - 8 oz. (652270020204)
- PREMIER Leakproof Canvas Drop Cloth (44152)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- HUSKY 12 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03512H)
- TRIMACO 9X12' Butyl Drop (80321)
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- Merit Pro Drop Cloths