Shop All Flap Wheels
Merit
Pink3 x 1 x 1/4 In. 1/4 Shank Mini Flap
Mfr # 69957339715
Zoro # G300528478
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Pink R928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957339715
- Zoro # G300528478
- Country of Origin France
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Poly Cotton, Backing Weight X, Grit P80, Series Pink R928, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461193)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- WEILER 1/2" Power Tube Brush, .006" Wire Fill, 2" Brush Length (21117)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834137413)
- MERIT FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G (08834123036)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45196)
- Merit Flap Wheels