Shop All Cable Supports
Merit
Overlap Slotted Disc2-1/2 In. 8 mm - 32
Mfr # 08834184444
Zoro # G000714119
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Aluminum Oxide
- Abrasive Type Coated
- Eyelet 8 mm - 32W
- Diameter 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184444
- Zoro # G000714119
- Country of Origin United States
- Category Cable Supports
Dimensions
Diameter | 2-1/2 in. |
Grit Size | 80 |
Details
Item | Overlap Slotted Disc2-1/2 In. 8 mm - 32 |
Grade | Coarse |
Abrasive | Aluminum Oxide |
Abrasive Type | Coated |
Eyelet | 8 mm - 32W |
Description
Overlap Slotted Disc2-1/2 In. 8 mm - 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- Merit Cable Supports