Shop All Quick Change Discs
Merit
Overlap Slotted Disc, Aluminum, Grit 100
Mfr # 08834184291
Zoro # G308657286
product price: $2.75
/ea
Sold in multiples of 100 for $275.00
$275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 100
- Abrasive Type Coated
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184291
- Zoro # G308657286
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 1 1/4 in |
Connector Size | #8-32 |
Details
Item | Overlap Slotted Disc |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Coated |
Series | R228 |
Backing Material | Cotton |
Abrasive Grade | Medium |
Abrasive Grit | 100 / P100 |
Backing Weight | X |
Product Type | Overlap Slotted Discs |
Maximum Operating Speed | 23,000 RPM |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material & Wt | X Wt Cotton |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 100, Overall Diameter 1 1/4 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Product Type Overlap Slotted Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- LENOX Abrasive Cut-Off Wheel, 4-1/2" dia. (2044467)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- MERIT Quick Change Disc, AlO, 3in, 50G, TS, PK50 (69957399652)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- Merit Quick Change Discs