Shop All Straight Grinding Wheels
Merit
Overlap Slotted Disc 1 In. 8 mm - 32 P60
Mfr # 08834184346
Zoro # G100714088
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit P60
- Grade Coarse
- Color Brown
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184346
- Zoro # G100714088
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 1 in |
Connector Size | #8-32 |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit P60, Overall Diameter 1 in, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- MEGUIARS BACKING PLATE ROTARY SOFT 155MM (MGWRSBP)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67344)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- Merit Straight Grinding Wheels