Shop All Straight Grinding Wheels
Merit
Non-Woven Wheels3x1/2x1/4 In. Non-Woven
Mfr # 08834131558
Zoro # G400714122
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 150
- Grade Medium
- Series Merit Disc Wheels
- Connector Type Straight Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131558
- Zoro # G400714122
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Diameter x Face Width | 3 in Dia x 1/2 in W |
Overall Diameter | 3 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Details
Item | Non-Woven Disc Wheel |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Grade | Medium |
Series | Merit Disc Wheels |
Connector Type | Straight Shaft |
Maximum Operating Speed | 8,000 RPM |
Abrasive Type | Non-Woven |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 3 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1/2 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61766)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- SGSPRO Carbide Bur Set, 1/4 in. Shank, 10 pcs. (18261)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 24g Coarse (12E643)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- Merit Straight Grinding Wheels