Shop All Hook & Loop Sanding Discs
Merit
Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply
Mfr # 08834131557
Zoro # G700714105
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Non-Woven
- Series Merit Disc Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131557
- Zoro # G700714105
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Face Width | 1 in |
Diameter x Face Width | 3 in Dia x 1 in W |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Non-Woven |
Item | Non-Woven Disc Wheel |
Series | Merit Disc Wheels |
Maximum Operating Speed | 8,000 RPM |
Connector Type | Straight Shaft |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Fine, Overall Diameter 3 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- KREG 48 AccuCut Saw Track (KMA2700)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- Merit Hook & Loop Sanding Discs